Beli filter funnel di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DURAN Funnel Adapteratribut:
- Size d1 (mm): 10
- FUNNEL KING Drum Funnel & AccessoriesDeskripsi:Drum funnels reduce mess and product loss when filling drums and large containers. They secure into drum bungholes and openings to help guide fluids into the container and minimize spills.atribut:
- UNSPSC: 40141735
- Merck Millipore Classic Glass Filter Holder 47mm FunnelDeskripsi:Millipore Classic Glass Filter Holders - Kit47 mm, Glass frit membrane support, 300 mL funnelThe Classic Glass Filter Holder is an essential tool for every research lab. The holder's multipurpose design is appropriate for a variety of applications and is available in three different support materials for compatibility with your specific application needs. This item is a Kit composed of the following items:(Catalog Number - Description)XX1014704 - Millipore Glass funnel, 300 mL, 47 mm, Borosilicate, Ground glass sealXX1014703 - Millipore Spring Clamp, 47 mm, AluminumXX1014702 - Millipore Glass Base and Stopper, 47 mm, Glass frit membrane supportALIGNED05 - Millipore Alignment Guide, 47 mm, 5/PKFeatures & Benefits:- Designed for easy loading and removal of membranes- Three membrane support materials options to suit a variety of applications - UV sterilize or autoclave with filter in place for bacteriological analysisApplications:General Filtration and Clarification, Bacteriological Analysis, Particulate Contamination Analysis of Oils and Hydraulic Fluids, Exfoliative Cytologyatribut:
- Filter Diameter (mm): 47
- Filtration Area (cm²): 9.6
- Fitting Inlet: Funnel
- Funnel Capacity (ml): 300
- Fitting Outlet: No. 8 perforated silicone stopper mounts in standard 1 L and 4 L filtering flasks
- Height (cm): 22.9
- Material Size: 1
- Pressure/Vacuum: Vacuum
- Quality Level: MQ100
- Seal Material: Glass
- Sterilization: UV sterilize or autoclave without filter in-place
- Supertek Filter FunnelDeskripsi:CORONG GELAS (FILTER FUNNEL) 80 MM, SHORT STEMBahan gelas sesuai standar dan spesifikasi sebagai berikut:- ISO 3585 standard- ASTM E-438 Type 1 Class A specification- USP Type 1 Class A specificationType:60 Angle, Short StemQuality Check:Tested and calibrated in an ISO/IEC 17025 certified laboratoryTag:Laboratorium, Laboratory, Alat Gelas, Glassware, Alat Gelas Laboratorium, Laboratory Glassware, Alat Lab, Lab Apparatus, Alat Laboratorium, Laboratory Apparatus, Corong Gelas, Filter Funnelatribut:
- Size (mm): 80
- Material: Gelas bening, bahan gelas adalah Low-expansion Boro (Borosilicate) 3.3 Glass yang dikenal dengan merk PYREX dan DURAN.
- Quality Check: Tested and calibrated in an ISO/IEC 17025 certified laboratory
- B-ONE Stainless Steel Vacuum Filtrationatribut:
- Material: Stainless Steel 316L
- Allowed Membrane Filter (mm): φ47 or φ50
- Volume Funnel (ml): 300
- PC Flask (L): 1
- AS ONE Hard Glass Angled FunnelDeskripsi:Even with an angled funnel, the price is the same as that of a normal funnel.atribut:
- Material: hard glass
- Angle (°): 60
- DURAN Filtering ApparatusDeskripsi:DURAN filtration apparatus complete with PTFE insert and clampatribut:
- Filtering Flask (ml): 2000
- DURAN Funnels With Short StemDeskripsi:Particular suited for use with hot or aggressive chemicals thanks to the excellent thermal shock and chemical resistance of DURAN®. Also available in soda-lime glass. Typical applications: decanting and filtration of liquids.
- IWAKI Glass Ware Filter Holder For Filter 47mmDeskripsi:Funnel, funnel, clamp, rubber plug is set. Membrane is not included.atribut:
- Volume: 300 ml
- Membrane Size: 47
- ROBU Filter Cruciblesatribut:
- Size (ml): 30
- Merck Millipore Funnel CoverDeskripsi:Funnel Cover, 47mm, silicone Overview For general filtration applications and filtration of samples for particulate or biological contamination analysis Application Beer, Bottled Water Key Applications CosmeticsPharmaceuticalatribut:
- Trade name: Not applicable
- Filter Color: Not applicable
- Type of Test: Bioburden TestingWater Monitoring
- Quality Level: MQ100
- Sterility: Non-sterile
- Device Material: Not applicable
- Filter Diameter (mm): Not applicable
- Filter Surface: Not applicable
- Pore Size (µm): Not applicable
- Volume (ml): Not applicable
- Green Leaf Oil Miami Funnel (Corong Peralatan Oli)Deskripsi:Corong Minyak Miami 15 Cm dengan Desain Khusus Corong Minyak Buatan Greenleaf Baik Diigunakan Dalam Dunia Industri Maupun Rumah Tangga, Corong Minyak Ini Dibuat dengan Plastik Kuat dan Berkualitas
- Kennedy Polyethylene FunnelDeskripsi:Resistant to oil and chemicals. Heavy- duty polyethylene which will not shatter or break in cold weatheratribut:
- Spout/Nozzle Type: Straight Rigid
- DURAN Filtering Flask ErlenmeyerDeskripsi:Produk ini sering disebut Labu Ukur.
- MDLab Analog Heating MantleDeskripsi:Alat laboratorium yang digunakan untuk menerapkan panas ke wadah bertujuan untuk melakukan proses destilasi atau memisahkan cairan bahan kimia dengan menggunakan panas.atribut:
- Temperature (°C): Room temperature ~ 300
- AS ONE Karet Corong Labatribut:
- Material: Silicon rubber
Daftar Harga filter funnel Terbaru March 2026
| DURAN Funnel Adapter | Rp549.900 |
| FUNNEL KING Drum Funnel & Accessories | Rp239.900 |
| Merck Millipore Classic Glass Filter Holder 47mm Funnel | Rp7.599.900 |
| DURAN Filter Funnel, Glass | Rp1.699.900 |
| Supertek Filter Funnel | Rp139.900 |
| B-ONE Stainless Steel Vacuum Filtration | Rp23.999.900 |
| IWAKI Glass Ware Filter Funnel Crucible Type With Fitted Disc (Funnel) | Rp579.900 |
| AS ONE Hard Glass Angled Funnel | Rp189.900 |
| DURAN Filtering Apparatus | Rp15.999.900 |
| DURAN Funnels With Short Stem | Rp74.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)




















































































































































%20%26%20Ladle%20for%20Experiments%20%26%20Research/FUNNEL%20KING%20Drum%20Funnel%20%26%20Accessories/igP109361664-1.jpg)




/P102079423-1.jpg)








/2vP105389103-1.jpg)